Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 142 hr Battery Life, Orange
Mfr # BZ1-K003000111
Zoro # G6140718
product price: $6,551.99
/ea
Free Shipping & Returns
$6,551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Oxygen, Pentane
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 142 hr
- Operating Temp. Range -20 Degrees C to 55 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # BZ1-K003000111
- Zoro # G6140718
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Display Size | 4.4 in |
Overall Depth | 11.5 in |
Overall Width | 11.5 in |
Overall Height | 21.5 in |
Manufacturer Warranty Length | 2 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Oxygen, Pentane, Communication Protocol Wireless, Series Radius BZ1, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Includes Mounting Hardware Yes, Resistance Properties Impact Resistant, Weather Resistant, Operating Humidity - Minimum 15 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Placard, PK25 (ZRV2B)
- SIGNMISSION OSHA Notice Sign, 7" H, Aluminum, Telephone Conference Call In Progress Sign With Symbol, Landscape (OS-NS-A-710-L-18532)
- ACCUFORM Warning Sign, 7X10", BK/Orn, Al, BLK, Surf (MRBH327VA)
- FALLTECH Dorsal Connector, 310 lb Weight Capacity (5073J)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K1231100101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K1230211-CPO)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0030-CPO)
- Industrial Scientific Multi-Gas Detectors