Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 12 hr Battery Life, Orange
Mfr # VTS-K1232111101
Zoro # G7376713
product price: $1,324.99
/ea
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 12 hr
- Operating Temp. Range -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VTS-K1232111101
- Zoro # G7376713
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.6 in |
Overall Height | 6.8 in |
Overall Depth | 2.6 in |
Manufacturer Warranty Length | 4 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Not Applicable, Series Ventis MX4, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Temperature Code T4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign, 18" H, 24" W, Rigid Plastic, Restricted Access Entry By Management Approval Sign, Landscape (OS-NS-P-1824-L-18067)
- N-FERNO BY ERGODYNE Knit Cap with Zipper, Over The Head, Black (6811Z)
- DUNLOP Rubber Boots, 7, Unisex, PR1 (MZ2LE02)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 72" (272)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 180 hr Battery Life, Orange (BZ1-K123000101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VP5-20001101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K1230211-CPO)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178571)
- Industrial Scientific Gas Detection