Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 12 hr Battery Life, Orange
Mfr # VP5-K52Y1101101
Zoro # G7385647
product price: $1,385.99
/ea
Free Shipping & Returns
$1,385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range (CO), (H2S), (O2), 0 to 100% LEL, 0 to 2,000 ppm, 0 to 30% of v/v, 0 to 500 ppm
- Alarm Setting Adjustable
- Battery Life 12 hr
- Alarm Type Audible, Vibrating, Visual
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VP5-K52Y1101101
- Zoro # G7385647
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.3 in |
Overall Height | 4.1 in |
Overall Depth | 1.4 in |
Manufacturer Warranty Length | 4 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, Half, L, PR (VI4747)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W808)
- MOON AMERICAN Pin Lug Swivel, FNHxMNPT, 2-1/2 Inx3 In (363-2523061)
- NMC Danger Watch For Falling Material Sign, D622AB (D622AB)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0230-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 180 hr Battery Life, Orange (BZ1-K123000101)
- CHEMTEQ Filter Change Indicator with With Auxiliary Filter Trap for Mercury & Mercury II Compounds Vapors (665)
- Industrial Scientific Gas Detection