Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 12 hr Battery Life, Orange
Mfr # VP5-K1B31101101
Zoro # G7385708
product price: $1,524.99
/ea
Free Shipping & Returns
$1,524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life 12 hr
- Housing Color Orange
- Standards CSA Certified, UL Listed
- Chemical Formula CL2, CO, CO2, H2S, HCN, NH3, NO2, O2, PH3, SO2
- IP Rating IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VP5-K1B31101101
- Zoro # G7385708
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 1.4 in |
Overall Height | 4.1 in |
Overall Width | 2.3 in |
Manufacturer Warranty Length | 4 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Cyanide, Oxygen, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Battery Acid Spill Kit, 5 gal., 13x13x17" (1305-BAT)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (224WRPX)
- NMC Emergency Exit Only Not For General Use Sign (M45RB)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22611)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 8 hr Battery Life, Orange (VTS-L0003001101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VP5-20001101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-KG230-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1232111101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 180 hr Battery Life, Orange (BZ1-K123000101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D03700065)
- Industrial Scientific Multi-Gas Detectors