Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 12 hr Battery Life, Orange
Mfr # VP5-K1231101111
Zoro # G7385516
product price: $1,315.99
/ea
Free Shipping & Returns
$1,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Standards CSA Certified, UL Listed
- Sensor Range (CO), (HCN), (O2), 0 to 100% LEL, 0 to 2,000 ppm, 0 to 30 ppm, 0 to 30% of v/v
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VP5-K1231101111
- Zoro # G7385516
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Height | 4.1 in |
Overall Width | 2.3 in |
Overall Depth | 1.4 in |
Manufacturer Warranty Length | 4 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Cellular, Wi-Fi, Wireless Mesh (WMN), Series Ventis Pro5, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Aluminized Carbon Kevlar Hood, (H03NA05)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43096)
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., Red (WM412SB25-NE-RE)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8066-YEL)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-L11111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 20 hr Battery Life, Orange (VTS-K1232101101)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- Industrial Scientific Multi-Gas Detectors