Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 12 hr Battery Life, Black
Mfr # VTS-K1431-CPO
Zoro # G4038076
product price: $953.99
/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black
- Includes Charger
- Standards UL Class I, Division 1, Groups A, B, C, D, T4, Zone 0, AEx ia IIC T4, Class II, Groups F, G
- Alarm Setting Adjustable
- Sensor Range (CH4): 0-5% of v/v, (CO): 0-1000 ppm, (NO2): 0-150 ppm, (O2): 0-30% of v/v, 0-100% LEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VTS-K1431-CPO
- Zoro # G4038076
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.61 in |
Overall Height | 6.8 in |
Overall Depth | 2.61 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Nitrogen Dioxide, Oxygen, Communication Protocol Not Applicable, Series Ventis MX4, Temperature Code T4, Alarm Setting Adjustable, Battery Life 12 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (22LD89)
- SIGNMISSION Reserved Parking for Building Maintenance Personnel Only Unauthorized Vehicles Towed, A-1824-23129 (A-1824-23129)
- SHELBY Firefighters Gloves, M, Pigskin Lthr, PR (5225 M)
- DMM 4.2" Length, Aluminum, Silver/Green (33166)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 20 hr Battery Life, Orange (VTS-K1232101101)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 8 hr Battery Life, Orange (VTS-L0003001101)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-C)
- Industrial Scientific Multi-Gas Detectors