Shop All Multi-Gas Detectors
Industrial Scientific
Multi-Gas Detector, 115 hr Battery Life, Orange
Mfr # BZ1-K1230R0111
Zoro # G6140797
product price: $8,463.99
/ea
Free Shipping & Returns
$8,463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range -20 Degrees C to 55 Degrees C
- Sensor Range 0 to 100% LEL, CO 0 to 1500 ppm, H2S 0 to 500 ppm, O2 0 to 30.0%, VOC 0 to 2000 ppm
- PID Ionization Energy Level 10.6 eV
- Includes Calibration Cup, Charging Power Supply, Hand Tool, Pump Inlet Water Barrier, Region Specific Cord, Sample Tubing
- Alarm Setting Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # BZ1-K1230R0111
- Zoro # G6140797
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 11.5 in |
Overall Width | 11.5 in |
Overall Height | 21.5 in |
Manufacturer Warranty Length | 2 yr |
Display Size | 4.4 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, VOC, Communication Protocol Wireless, Series Radius BZ1, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Includes Mounting Hardware Yes, Resistance Properties Impact Resistant, Weather Resistant, Operating Humidity - Minimum 15 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEKURE VIEW 12 in. Inspect. Convex, Handle&Light/Wheel (DM-12WLC12"CvxW/wheels+light)
- YOUNG BROS STAMP WORKS Machine Made Number Set, 3/8in H, Gothic (08091)
- CHEMTEQ Filter Change Indicator Inline for Aromatic Diisocyanates Vapors (604)
- 3M E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK (310-1101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K1230211-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VP5-20001101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 8 hr Battery Life, Orange (VTS-L0003001101)
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- Industrial Scientific Multi-Gas Detectors