Shop All Sample Draw Pumps
Industrial Scientific
Motorized Sample Draw Pump, Li-Ion
Mfr # 18109162-1111
Zoro # G7168883
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 122 Degrees F
- Power Source Battery
- Includes Sample Draw Pump
- For Use With MX4
- Flow Rate - Maximum 0.27 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109162-1111
- Zoro # G7168883
- Country of Origin United States
- Category Sample Draw Pumps
Details
Item | Motorized Sample Draw Pump |
Temp. Range | -4 Degrees to 122 Degrees F |
Power Source | Battery |
Includes | Sample Draw Pump |
For Use With | MX4 |
Flow Rate - Maximum | 0.27 lpm |
Features | 18 hr Run Time |
Green Environmental Attribute | Product is Rechargeable |
Product Type | Motorized Sample Draw Pump |
Operating Temperature - Minimum | -4 Degrees F |
Operating Temperature - Maximum | 122 Degrees F |
Draw Capacity | 50 sq ft |
Pump Housing Color | Orange |
Includes Batteries | Yes |
Standards | CSA Approved, UL |
Battery Chemistry | Lithium Ion |
Series | Ventis MX4, Ventis Pro5 |
Flow Rate | 0.27 lpm |
Description
Motorized Sample Draw Pump, Product Type Motorized Sample Draw Pump, Power Source Battery, Includes Sample Draw Pump, Series Ventis MX4, Ventis Pro5, Pump Housing Color Orange, Draw Capacity 50 sq ft, Features 18 hr Run Time, For Use With MX4, Standards CSA Approved, UL, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Flow Rate - Maximum 0.27 lpm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB5110DT)
- TIMBERLAND PRO Mens PRO(R) Barstow 6" AlloyToe W (TB089647214)
- CONDOR Detachable Welding Bib, Leather (5AC71)
- NMC Danger Diesel Fuel Sign - Bilingual, ESD467PB (ESD467PB)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1011)
- HONEYWELL Integral Motorized Pump Kit, Yellow (M5-PUMP)
- MSA SAFETY Remote Sample Draw Pump, Rechargeable (10152669)
- GFG Smart Pump, for GFG 400 Series Monitors (1450-922)
- SENSIDYNE SENSIDYNE BDX11 LOW VOLUME SAMPLING PUMP W/CHGER (BDX-II)
- Industrial Scientific Sample Draw Pumps