Shop All Sample Draw Pumps
Industrial Scientific
Motorized Sample Draw Pump, Alkln Battery
Mfr # 18109162-3111
Zoro # G7047022
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 122 Degrees F
- Power Source Battery
- Includes Sample Draw Pump
- For Use With MX4
- Flow Rate - Maximum 0.27 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109162-3111
- Zoro # G7047022
- Country of Origin United States
- Category Sample Draw Pumps
Details
Item | Motorized Sample Draw Pump |
Temp. Range | -4 Degrees to 122 Degrees F |
Power Source | Battery |
Includes | Sample Draw Pump |
For Use With | MX4 |
Flow Rate - Maximum | 0.27 lpm |
Features | 36 hr Run Time |
Product Type | Motorized Sample Draw Pump |
Operating Temperature - Minimum | -4 Degrees F |
Operating Temperature - Maximum | 122 Degrees F |
Pump Housing Color | Orange |
Draw Capacity | 50 sq ft |
Includes Batteries | Yes |
Battery Chemistry | Alkaline |
Series | Ventis MX4, Ventis Pro5 |
Standards | CSA Approved, UL |
Flow Rate | 0.27 lpm |
Description
Motorized Sample Draw Pump, Product Type Motorized Sample Draw Pump, Power Source Battery, Includes Sample Draw Pump, Series Ventis MX4, Ventis Pro5, Pump Housing Color Orange, Draw Capacity 50 sq ft, Features 36 hr Run Time, For Use With MX4, Standards CSA Approved, UL, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Flow Rate - Maximum 0.27 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625856)
- CONDOR Mechanics Gloves, 2XL, Black, Embossed Neoprene (42KZ98)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 46)
- KIWI LACE BOOT 54"" BROWN/GOLD (70446)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1011)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1111)
- SENSIDYNE SENSIDYNE BDX11 LOW VOLUME SAMPLING PUMP W/CHGER (BDX-II)
- HONEYWELL Integral Motorized Pump Kit, Yellow (M5-PUMP)
- GFG Smart Pump, for GFG 400 Series Monitors (1450-922)
- MSA SAFETY Remote Sample Draw Pump, Rechargeable (10152669)
- Industrial Scientific Sample Draw Pumps