Shop All Sample Draw Pumps
Industrial Scientific
Motorized Sample Draw Pump
Mfr # 18106765
Zoro # G7118465
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F)
- Power Source Battery
- Includes Sample Draw Pump
- For Use With MX6
- Flow Rate - Maximum 0.5 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18106765
- Zoro # G7118465
- Country of Origin United States
- Category Sample Draw Pumps
Details
Item | Motorized Sample Draw Pump |
Temp. Range | -20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F) |
Power Source | Battery |
Includes | Sample Draw Pump |
For Use With | MX6 |
Flow Rate - Maximum | 0.5 lpm |
Features | Parasitic |
Product Type | Motorized Sample Draw Pump |
Series | MX6 |
Includes Tubing | Yes |
Operating Temperature - Minimum | -20 Degrees F |
Operating Temperature - Maximum | 131 Degrees F |
Flow Rate | 0.5 lpm |
Description
Motorized Sample Draw Pump, Product Type Motorized Sample Draw Pump, Power Source Battery, Includes Sample Draw Pump, Series MX6, Features Parasitic, For Use With MX6, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -20 Degrees F, Flow Rate - Maximum 0.5 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, 2XL, PR (7501)
- CROSSFIRE Crossfire Sniper Bifocal Safety Eyewear (92115)
- SPEAKMAN Wall Mounted Eyewash Station Stainless Steel (SE-582)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1111)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1011)
- GFG Smart Pump, for GFG 400 Series Monitors (1450-922)
- HONEYWELL Integral Motorized Pump Kit, Yellow (M5-PUMP)
- SENSIDYNE SENSIDYNE BDX11 LOW VOLUME SAMPLING PUMP W/CHGER (BDX-II)
- MSA SAFETY Remote Sample Draw Pump, Rechargeable (10152669)
- Industrial Scientific Sample Draw Pumps