Shop All Sample Draw Pumps
Industrial Scientific
Motorized Pump, Orange, 0.25Lpm w/Battery
Mfr # VPP-2111
Zoro # G4443166
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
- Power Source Battery
- Includes Sample Draw Pump
- For Use With Ventis Pro 4, Ventis Pro 5 Series
- Flow Rate - Maximum 0.25 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VPP-2111
- Zoro # G4443166
- Country of Origin United States
- Category Sample Draw Pumps
Details
Item | Motorized Sample Draw Pump |
Temp. Range | -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F) |
Power Source | Battery |
Includes | Sample Draw Pump |
For Use With | Ventis Pro 4, Ventis Pro 5 Series |
Flow Rate - Maximum | 0.25 lpm |
Features | 2 yr Warranty, Sample Up to 100 ft |
Product Type | Motorized Sample Draw Pump |
Standards | CSA Approved, UL |
Includes Batteries | Yes |
Operating Temperature - Minimum | -4 Degrees F |
Series | Ventis MX4, Ventis Pro5 |
Operating Temperature - Maximum | 122 Degrees F |
Battery Chemistry | Lithium Ion |
Draw Capacity | 100 sq ft |
Rechargeable Battery | Yes |
Flow Rate | 0.25 lpm |
Description
Motorized Sample Draw Pump, Product Type Motorized Sample Draw Pump, Power Source Battery, Includes Sample Draw Pump, Series Ventis MX4, Ventis Pro5, Rechargeable Battery Yes, Draw Capacity 100 sq ft, Features 2 yr Warranty, Sample Up to 100 ft, For Use With Ventis Pro 4, Ventis Pro 5 Series, Standards CSA Approved, UL, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Flow Rate - Maximum 0.25 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10, D, Pull On, 11inH, PR (SE4812)
- 3M E-A-R 3M 3111105 EAR Classic Plus Large Disposable Foam Corded Earplugs, 200 Pairs, 200PK (10080529110234)
- MOLDEX Moldex™ 7000 Series Half Mask, S (7001)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (N20R110000)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1111)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1011)
- HONEYWELL Integral Motorized Pump Kit, Yellow (M5-PUMP)
- MSA SAFETY Remote Sample Draw Pump, Rechargeable (10152669)
- GFG Smart Pump, for GFG 400 Series Monitors (1450-922)
- SENSIDYNE SENSIDYNE BDX11 LOW VOLUME SAMPLING PUMP W/CHGER (BDX-II)
- Industrial Scientific Sample Draw Pumps