Shop All Sample Draw Pumps
Industrial Scientific
Motorized Pump, Black, 0.25Lpm
Mfr # VPP-0011
Zoro # G4443190
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
- Power Source Manual/Non-Powered
- Includes Sample Draw Pump
- For Use With Ventis Pro 4, Ventis Pro 5 Series
- Flow Rate - Maximum 0.25 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VPP-0011
- Zoro # G4443190
- Country of Origin United States
- Category Sample Draw Pumps
Details
Item | Motorized Sample Draw Pump |
Temp. Range | -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F) |
Power Source | Manual/Non-Powered |
Includes | Sample Draw Pump |
For Use With | Ventis Pro 4, Ventis Pro 5 Series |
Flow Rate - Maximum | 0.25 lpm |
Features | 2 yr Warranty, Black, Sample Up to 100 ft |
Product Type | Motorized Sample Draw Pump |
Standards | CSA Approved, UL |
Operating Temperature - Maximum | 122 Degrees F |
Includes Batteries | No |
Series | Ventis MX4, Ventis Pro5 |
Draw Capacity | 100 sq ft |
Operating Temperature - Minimum | -4 Degrees F |
Flow Rate | 0.25 lpm |
Description
Motorized Sample Draw Pump, Product Type Motorized Sample Draw Pump, Power Source Manual/Non-Powered, Includes Sample Draw Pump, Series Ventis MX4, Ventis Pro5, Draw Capacity 100 sq ft, Features 2 yr Warranty, Black, Sample Up to 100 ft, For Use With Ventis Pro 4, Ventis Pro 5 Series, Standards CSA Approved, UL, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Flow Rate - Maximum 0.25 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Beaded Chain, 4-1/2 In, PK100 (23306)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6122-Z7/6FTAF)
- NMC Individual Character Stencil 8" Number Set, PMC8-S (PMC8-S)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - L (48-73-8632)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1011)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1111)
- SENSIDYNE SENSIDYNE BDX11 LOW VOLUME SAMPLING PUMP W/CHGER (BDX-II)
- HONEYWELL Integral Motorized Pump Kit, Yellow (M5-PUMP)
- GFG Smart Pump, for GFG 400 Series Monitors (1450-922)
- MSA SAFETY Remote Sample Draw Pump, Rechargeable (10152669)
- Industrial Scientific Sample Draw Pumps