Shop All Multi-Gas Detectors
Industrial Scientific
Module, 2 yr. Battery Life, Black
Mfr # SC-K1235R1101
Zoro # G6140620
product price: $4,452.99
/ea
Free Shipping & Returns
$4,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Lower Explosive Limit, Carbon Monoxide, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Volatile Organic Compound
- Alarm Type AUDIBLE, VISUAL, VIBRATING
- Alarm Setting Adjustable
- Battery Life 2 yr.
- Operating Temp. Range -20 Degrees C to 55 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # SC-K1235R1101
- Zoro # G6140620
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 4.81 in |
Overall Depth | 5.41 in |
Overall Height | 3.31 in |
Details
Item | Module |
Gas Detected | Lower Explosive Limit, Carbon Monoxide, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Volatile Organic Compound |
Alarm Type | AUDIBLE, VISUAL, VIBRATING |
Alarm Setting | Adjustable |
Battery Life | 2 yr. |
Operating Temp. Range | -20 Degrees C to 55 Degrees C |
Standards | CSA Certified, UL Listed |
Sensor Range | 0-100% LEL, 0-1,500 ppm CO, 0-500 ppm H2S, 0-30% vol O2, 0-150 ppm SO2, 0-2,000 ppm VOC |
Features | Face Down Positioned Smart Sensors, Module Slides Out From The Radius Base |
PID Ionization Energy Level | 10.6 eV |
Housing Color | Black |
Resolution | 1% LEL, CO 1 ppm, H2S 0.1 ppm, O2 0.1%, SO2 0.1 ppm, 0.1ppm VOC |
Accessory Type | SafeCore Module |
Series | Radius(R) BZ1 |
For Use With | Radius BZ1 |
Display Screen Type | LCD |
Description
Module, Product Type Module, Series Radius(R) BZ1, Features Face Down Positioned Smart Sensors, Module Slides Out From The Radius Base, Overall Depth 5.41 in, For Gas Type Carbon Monoxide, Hydrogen Sulfide, LEL (Pentane), Oxygen, Sulfur Dioxide, For Use With Radius BZ1, Overall Height 3.31 in, Overall Width 4.81 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRES-A-PLY White Labels, 1" x 4", Permanent, PK2000 (30601)
- PIP Nitrile Foam Coated Gloves, ATG, S, PK12 (34-800/S)
- BRADY Gauge Marking Label, 10x9, Yellow (30699)
- MAGID 1079 Leather Finger Guards, L, 50PK (1079-L)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K1231100101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VP5-20001101101)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 8 hr Battery Life, Orange (VTS-L0003001101)
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- Industrial Scientific Multi-Gas Detectors