Shop All Multi-Gas Detectors
Industrial Scientific
Module, 2 yr. Battery Life, Black
Mfr # SC-K1235R0111
Zoro # G6140639
product price: $4,838.99
/ea
Free Shipping & Returns
$4,838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Lower Explosive Limit, Carbon Monoxide, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Volatile Organic Compound'), ('Gas Type', 'LEL,CO,H2S,O2,SO2,VOC
- Alarm Type AUDIBLE, VISUAL, VIBRATING
- Alarm Setting Adjustable
- Battery Life 2 yr.
- Operating Temp. Range -20 Degrees C to 55 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # SC-K1235R0111
- Zoro # G6140639
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 5.41 in |
Overall Height | 2.5 in |
Overall Width | 4.81 in |
Details
Item | Module |
Gas Detected | Lower Explosive Limit, Carbon Monoxide, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Volatile Organic Compound'), ('Gas Type', 'LEL,CO,H2S,O2,SO2,VOC |
Alarm Type | AUDIBLE, VISUAL, VIBRATING |
Alarm Setting | Adjustable |
Battery Life | 2 yr. |
Operating Temp. Range | -20 Degrees C to 55 Degrees C |
Standards | CSA Certified, UL Listed |
Sensor Range | 0-100% LEL, 0-1,500 ppm CO, 0-500 ppm H2S, 0-30% vol O2, 0-150 ppm SO2, 0-2,000 ppm VOC |
Housing Color | Black |
PID Ionization Energy Level | 10.6 eV |
Resolution | 1% LEL, CO 1 ppm, H2S 0.1 ppm, O2 0.1%, SO2 0.1 ppm, 0.1ppm VOC |
Features | Face Down Positioned Smart Sensors, Module Slides Out From The Radius Base |
Accessory Type | SafeCore Module |
Series | Radius(R) BZ1 |
For Use With | Radius BZ1 |
Display Screen Type | LCD |
Description
Module, Product Type Module, Series Radius(R) BZ1, Features Face Down Positioned Smart Sensors, Module Slides Out From The Radius Base, Overall Depth 5.41 in, For Gas Type Carbon Monoxide, Hydrogen Sulfide, LEL (Pentane), Oxygen, Sulfur Dioxide, For Use With Radius BZ1, Overall Height 2.5 in, Overall Width 4.81 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Z4 Safety Lens, Pack of 10 (15-878)
- 3M Front Mount Kit (SA-1000)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU36211XL)
- C.H. HANSON TAPE FLOOR MARKING2""X54' (15045)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VP5-20001101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- Industrial Scientific Gas Detection