Shop All Multi-Gas Detectors
Industrial Scientific
Module, 2 yr. Battery Life, Black
Mfr # SC-K1230R1111
Zoro # G6140535
Free Shipping & Returns
$5,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Lower Explosive Limit, Carbon Monoxide, Hydrogen Sulfide, Oxygen, Volatile Organic Compound
- Alarm Type AUDIBLE, VISUAL, VIBRATING
- Alarm Setting Adjustable
- Battery Life 2 yr.
- Operating Temp. Range -20 Degrees C to 55 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # SC-K1230R1111
- Zoro # G6140535
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 4.81 in |
Overall Height | 3.31 in |
Overall Depth | 5.41 in |
Details
Item | Module |
Gas Detected | Lower Explosive Limit, Carbon Monoxide, Hydrogen Sulfide, Oxygen, Volatile Organic Compound |
Alarm Type | AUDIBLE, VISUAL, VIBRATING |
Alarm Setting | Adjustable |
Battery Life | 2 yr. |
Operating Temp. Range | -20 Degrees C to 55 Degrees C |
Standards | UL, CSA, ATEX, IECEx |
Sensor Range | 0-100% LEL, 0-1,500 ppm CO, 0-500 ppm H2S, 0-30% vol O2, 0-2,000 ppm VOC |
Resolution | 1% LEL, CO 1 ppm, H2S 0.1 ppm, O2 0.1%, 0.1ppm VOC |
Features | Face Down Positioned Smart Sensors, Module Slides Out From The Radius Base |
PID Ionization Energy Level | 10.6 eV |
Housing Color | Black |
Accessory Type | SafeCore Module |
Series | Radius(R) BZ1 |
For Use With | Radius BZ1 |
Display Screen Type | LCD |
Description
Module, Product Type Module, Series Radius(R) BZ1, Features Face Down Positioned Smart Sensors, Module Slides Out From The Radius Base, Overall Depth 5.41 in, For Gas Type Carbon Monoxide, Hydrogen Sulfide, LEL (Pentane), Oxygen, For Use With Radius BZ1, Overall Height 3.31 in, Overall Width 4.81 in, Standards UL, CSA, ATEX, IECEx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, 12PK (33-B125/XXL)
- CORTECH Evidence Bag, Dual Sided, 12 x 9 In, PK100 (C-3-2051)
- LYLE Decal, Danger Area In Front Of, 14 x 10", Sign Material: Polyester (LCU4-0710-ND_14X10)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100522)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K1230211-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1232111101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 8 hr Battery Life, Orange (VTS-L0003001101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VK-K1232111111)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- Industrial Scientific Multi-Gas Detectors