Shop All Multi-Gas Detectors
Industrial Scientific
Module, 2 yr. Battery Life, Black
Mfr # SC-K023001111
Zoro # G6140499
product price: $3,778.99
/ea
Free Shipping & Returns
$3,778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Lower Explosive Limit, Hydrogen Sulfide, Oxygen
- Alarm Type AUDIBLE, VISUAL, VIBRATING
- Alarm Setting Adjustable
- Battery Life 2 yr.
- Operating Temp. Range -20 Degrees C to 55 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # SC-K023001111
- Zoro # G6140499
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Height | 3.31 in |
Overall Width | 4.81 in |
Overall Depth | 5.41 in |
Details
Item | Module |
Gas Detected | Lower Explosive Limit, Hydrogen Sulfide, Oxygen |
Alarm Type | AUDIBLE, VISUAL, VIBRATING |
Alarm Setting | Adjustable |
Battery Life | 2 yr. |
Operating Temp. Range | -20 Degrees C to 55 Degrees C |
Standards | UL, CSA, ATEX, IECEx |
Sensor Range | 0-100% LEL, 0-500 ppm H2S, 0-30% vol O2 |
Resolution | 1% LEL, H2S 0.1 ppm, O2 0.1% |
PID Ionization Energy Level | 10.6 eV |
Housing Color | Black |
Features | Face Down Positioned Smart Sensors, Module Slides Out From The Radius Base |
Accessory Type | SafeCore Module |
For Use With | Radius BZ1 |
Series | Radius(R) BZ1 |
Display Screen Type | LCD |
Description
Module, Product Type Module, Series Radius(R) BZ1, Features Face Down Positioned Smart Sensors, Module Slides Out From The Radius Base, Overall Depth 5.41 in, For Gas Type Hydrogen Sulfide, LEL (Pentane), Oxygen, For Use With Radius BZ1, Overall Height 3.31 in, Overall Width 4.81 in, Standards UL, CSA, ATEX, IECEx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Dumping Violators Will Be Prosecuted Sign, TM140J (TM140J)
- NOTRAX 60" L x PVC, 1" Thick (621S3060BL)
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, S, PR (ARCTIG-08-008)
- BRADY Pipe Marker, Cold Water Supply, 1 In.H (20414)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VK-K1232111111)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VP5-20001101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 20 hr Battery Life, Orange (VTS-K1232101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- RACING POWER Racing Power R8520 Steel Gas Pedal Barefoot - Chrome (RPCR8520)
- Industrial Scientific Multi-Gas Detectors