Shop All Multi-Gas Detectors
Industrial Scientific
Module, 2 yr. Battery Life, Black
Mfr # SC-K023000101
Zoro # G6140526
product price: $2,039.99
/ea
Free Shipping & Returns
$2,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Lower Explosive Limit, Hydrogen Sulfide, Oxygen
- Alarm Type AUDIBLE, VISUAL, VIBRATING
- Alarm Setting Adjustable
- Battery Life 2 yr.
- Operating Temp. Range -20 Degrees C to 55 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # SC-K023000101
- Zoro # G6140526
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Height | 2.5 in |
Overall Depth | 5.41 in |
Overall Width | 4.81 in |
Details
Item | Module |
Gas Detected | Lower Explosive Limit, Hydrogen Sulfide, Oxygen |
Alarm Type | AUDIBLE, VISUAL, VIBRATING |
Alarm Setting | Adjustable |
Battery Life | 2 yr. |
Operating Temp. Range | -20 Degrees C to 55 Degrees C |
Standards | UL, CSA, ATEX, IECEx |
Sensor Range | 0-100% LEL, 0-500 ppm H2S, 0-30% vol O2 |
Features | Face Down Positioned Smart Sensors, Module Slides Out From The Radius Base |
Housing Color | Black |
PID Ionization Energy Level | 10.6 eV |
Resolution | 1% LEL, H2S 0.1 ppm, O2 0.1% |
Accessory Type | SafeCore Module |
Series | Radius(R) BZ1 |
For Use With | Radius BZ1 |
Display Screen Type | LCD |
Description
Module, Product Type Module, Series Radius(R) BZ1, Features Face Down Positioned Smart Sensors, Module Slides Out From The Radius Base, Overall Depth 5.41 in, For Gas Type Hydrogen Sulfide, LEL (Pentane), Oxygen, For Use With Radius BZ1, Overall Height 2.5 in, Overall Width 4.81 in, Standards UL, CSA, ATEX, IECEx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY PAPR Hood, Covers Neck/Shoulders (SR 530)
- LYLE Emergency Sign, 10" W, 7" H, 0.040" Thick, U7-1148-NA_10x7 (U7-1148-NA_10x7)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6710FS)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 9-1/2M, Lace Up, Brown, PR (A7264 SZ: 9.5M)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K1230211-CPO)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 2 yr Battery Life, Black (TX2-12011)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 20 hr Battery Life, Orange (VTS-K1232101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- CHEMTEQ Hydrazine Vapors High Sensitivity Area Monitor (245)
- Industrial Scientific Multi-Gas Detectors