Shop All Multi-Gas Detectors
Industrial Scientific
Module, 2 yr. Battery Life, Black
Mfr # SC-K003000101
Zoro # G6140480
product price: $1,737.99
/ea
Free Shipping & Returns
$1,737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Lower Explosive Limit, Oxygen
- Alarm Type AUDIBLE, VISUAL, VIBRATING
- Alarm Setting Adjustable
- Battery Life 2 yr.
- Operating Temp. Range -20 Degrees C to 55 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # SC-K003000101
- Zoro # G6140480
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 5.41 in |
Overall Width | 4.81 in |
Overall Height | 2.5 in |
Details
Item | Module |
Gas Detected | Lower Explosive Limit, Oxygen |
Alarm Type | AUDIBLE, VISUAL, VIBRATING |
Alarm Setting | Adjustable |
Battery Life | 2 yr. |
Operating Temp. Range | -20 Degrees C to 55 Degrees C |
Standards | UL, CSA, ATEX, IECEx |
Sensor Range | 0-100% LEL, 0-30% vol O2 |
Resolution | 1% LEL, O2 0.1% |
Features | Face Down Positioned Smart Sensors, Module Slides Out From The Radius Base |
Housing Color | Black |
PID Ionization Energy Level | 10.6 eV |
Accessory Type | SafeCore Module |
Series | Radius(R) BZ1 |
For Use With | Radius BZ1 |
Display Screen Type | LCD |
Description
Module, Product Type Module, Series Radius(R) BZ1, Features Face Down Positioned Smart Sensors, Module Slides Out From The Radius Base, Overall Depth 5.41 in, For Gas Type LEL (Pentane), Oxygen, For Use With Radius BZ1, Overall Height 2.5 in, Overall Width 4.81 in, Standards UL, CSA, ATEX, IECEx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 1200 (60DY37)
- VF IMAGEWEAR Jean Pants, Indigo, Size 40x32 In (PD60PW 4032)
- CONDOR Lightweight Glove, Poly/Cottn, L, PR (3ZL55)
- EPSON Heat Shrink Tube, Black on Ylw, 0.187inW (205STBYPX)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-L11111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0030-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-A)
- Industrial Scientific Gas Detection