Shop All Gas Detection Accessories
Industrial Scientific
Large Replacement Sensor, NH3
Mfr # 17155306-6
Zoro # G4443035
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis Pro 5 Series
- Industry Type Healthcare
- Sensor Range 0 to 500 ppm
- Temp. Range -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C
- Detects Ammonia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17155306-6
- Zoro # G4443035
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Ventis Pro 5 Series |
Industry Type | Healthcare |
Sensor Range | 0 to 500 ppm |
Temp. Range | -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C |
Detects | Ammonia |
Chemical Formula | NH3 |
Resolution | 1 ppm |
T90 Response Time | 84 sec |
For Detector Type | Portable |
Gas Detected | Ammonia |
Compatible Detector Model/Series | Ventis Pro5 |
Operating Temperature - Maximum | 104 Degrees F |
Series | Ventis Pro5 |
T50 Response Time | 30 sec |
Measurement Range | 0 to 500 ppm |
Sensor Life | 2 yr |
Operating Temperature - Minimum | -4 Degrees F |
Sensor Type | Electrochemical |
Description
Gas Detector Sensor, Gas Detected Ammonia, Measurement Range 0 to 500 ppm, Compatible Detector Model/Series Ventis Pro5, Compatible Detector Grainger Part Number 49KA01, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 84 sec, Sensor Life 2 yr, Series Ventis Pro5, Resolution 1 ppm, T50 Response Time 30 sec, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula NH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOUCH Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (SSXPU3OF-8)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- ACCUFORM Exit Sign, No Exit, 3-1/2"X10 (MLAD505GP)
- ENCON Gravity-Fed Portable Eye Wash Station 20" L x 9.5" W x 26" H (PLS724)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-10)
- INDUSTRIAL SCIENTIFIC Dot Matrix Printer, ABS, 6-1/2 In L (18107763)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, O2 (17155304-3)
- INDUSTRIAL SCIENTIFIC Snsr Wtr Barrier Kit for Mfr No TX1, PK5 (18109230)
- INDUSTRIAL SCIENTIFIC Dust Filter/Water Stop, Aspirated (17152395)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- INDUSTRIAL SCIENTIFIC Sampling Probe, 6 ft. (18101386)
- Industrial Scientific Gas Detection