Shop All Gas Detection Accessories
Industrial Scientific
Large Replacement Sensor, CO, H2S
Mfr # 17155306-J
Zoro # G4443041
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis Pro 5 Series
- Chemical Formula CO, H2S
- Sensor Range CO 0 to 1500 ppm, H2S 0 to 500 ppm
- Detects Carbon Monoxide, Hydrogen Sulfide
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17155306-J
- Zoro # G4443041
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Ventis Pro 5 Series |
Chemical Formula | CO, H2S |
Sensor Range | CO 0 to 1500 ppm, H2S 0 to 500 ppm |
Detects | Carbon Monoxide, Hydrogen Sulfide |
Industry Type | Healthcare |
Temp. Range | -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C |
Resolution | Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm |
Compatible Detector Model/Series | Ventis Pro5 |
Measurement Range | Carbon Monoxide (0 to 1,500 ppm), Hydrogen Sulfide (0 to 500 ppm) |
For Detector Type | Portable |
Series | Ventis Pro5 |
Gas Detected | Carbon Monoxide, Hydrogen Sulfide |
Operating Temperature - Maximum | 122 Degrees F |
T90 Response Time | 20 sec (Hydrogen Sulfide), 35 sec (Carbon Monoxide) |
Sensor Life | 2 yr |
T50 Response Time | 10 sec (Hydrogen Sulfide), 15 sec (Carbon Monoxide) |
Sensor Type | Electrochemical |
Operating Temperature - Minimum | -4 Degrees F |
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Measurement Range Carbon Monoxide (0 to 1,500 ppm), Hydrogen Sulfide (0 to 500 ppm), Compatible Detector Model/Series Ventis Pro5, Compatible Detector Grainger Part Number 49JZ99, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 20 sec (Hydrogen Sulfide), 35 sec (Carbon Monoxide), Sensor Life 2 yr, Series Ventis Pro5, Resolution Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK050VA (MSMK050VA)
- 3M DBI-SALA Rope Lifeline, 150 ft., White (1202879)
- ENPAC Poly Edge Response Carrier, 34x20x16" (1601-BK)
- HAWS Axion™ MSR Shower/Eyewash, Freeze Resistant Combo (8317CTFP)
- INDUSTRIAL SCIENTIFIC Filter Inlet, with Water Barriers, PK3 (18109455)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- INDUSTRIAL SCIENTIFIC Dilution Tube For Use With Sampling Pum (17041740)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108175)
- INDUSTRIAL SCIENTIFIC Large Replacement Sensor, NH3 (17155306-6)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18106864)
- VULCAIN GAS MONITORS Flammable CAT 0-100% Sens (SPXCDXSFXSS)
- Industrial Scientific Gas Detection