Shop All Gas Detection Accessories
Industrial Scientific
Hand Tool, 4" L, Light Weight
Mfr # 17156983
Zoro # G6139981
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 18109396-ABC
- Length 4 in
- Features Lightweight
- Power Source Manual/Non-Powered
- Status Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17156983
- Zoro # G6139981
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 4 in |
Overall Length | 4 in |
Details
Item | Hand Tool |
For Use With | Mfr. No. 18109396-ABC |
Features | Lightweight |
Power Source | Manual/Non-Powered |
Status Indicator | No |
Industry Type | Healthcare |
Series | Radius(R) BZ1 |
Description
Hand Tool, Product Type Hand Tool, Series Radius(R) BZ1, Features Lightweight, For Use With Mfr. No. 18109396-ABC, Overall Length 4 in, Power Source Manual/Non-Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Black, Medium, REG (K570-BLKMREG)
- BRADY Pipe Marker, Tower Water Return, PK5 (7286-1HV-PK)
- BULLARD Faceshield Mounting Kit, For Use With FX, PX, LT and Rescue Series Helmets Black (R151)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, S (7), Green, 100 Pack (6110PF S)
- INDUSTRIAL SCIENTIFIC Sampling Probe, 6 ft. (18101386)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 50 ft. (18109207-50)
- INDUSTRIAL SCIENTIFIC Water/Dust Sensor Filter, PK5 (17124504)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109207-10)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108813)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 20 ft. (18109207-20)
- Industrial Scientific Gas Detection