Shop All Gas Detection Accessories
Industrial Scientific
Gas Regulator Manifold, 5-Port, Clamp-On
Mfr # 18105924
Zoro # G7616865
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 18100164, 18100172, 18100206, 18100214, 18100271, 18100289, 18100453, 18100461, 18100693, 18100701, 18100719, 18100743, 18100750, 18100842, 18100859, 18101063, 18101162, 18101212, 18101220, 18101246, 18101253, 18101261, 18101287, 18101295, 18101303, 18101352, 18101469, 18101477, 18101493, 18101741, 18101758, 18102147, 18102148, 18102149, 18102150, 18102151, 18102152, 18102153, 18102154, 18102186, 18102187, 18102188, 18102189, 18102219, 18102222, 18102238, 18102239, 18102241, 18102242, 18102245, 18102248, 18102249, 18102274, 18102275, 18102304, 18102312, 18102343, 18102491, 18102764, 18102806, 18102905, 18102970, 18102988, 18103143, 18103218, 18103275, 18103432, 18103697, 18103937, 18103945, 18104059, 18104331, 18104398, 18104448, 18104778, 18104976, 18104984, 18104992, 18105007, 18105098, 18105106, 18105114, 18105262, 18105452, 18105536, 18105593, 18105635, 18105692, 18105700, 18105726, 18106179, 18106252, 18106591, 18106773, 18106781, 18106799, 18106807, 18106914, 18107284, 18107292, 18107797, 18107805, 18107995, 18108035, 18108571, 18109077, 18109078, 18109079, 18109080, 18109081, 18109083, 18109086, 18109090, 18109092, 18109096, 18109101, 18109103, 18109135, 18109137, 18109138, 18109139, 18109142, 18109155, 18109156, 18109157, 18109158, 18109164, 18109167, 18109177, 18109178, 18109179, 18109180, 18109181, 18109182, 18109183, 18109184, 18109185, 18109188, 18109189, 18109190, 18109191, 18109192, 18109209, 18109214, 18109220, 18109222, 18109226, 18109227, 18109232, 18109234, 18109236, 78103868
- Length 2 in
- Width 2 in
- Features 5-Port, Clamp-On
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18105924
- Zoro # G7616865
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 2 in |
Width | 2 in |
Depth | 1 in |
Overall Length | 2 in |
Overall Depth | 1 in |
Overall Width | 2 in |
Details
Item | Gas Cylinder Regulator |
For Use With | 18100164, 18100172, 18100206, 18100214, 18100271, 18100289, 18100453, 18100461, 18100693, 18100701, 18100719, 18100743, 18100750, 18100842, 18100859, 18101063, 18101162, 18101212, 18101220, 18101246, 18101253, 18101261, 18101287, 18101295, 18101303, 18101352, 18101469, 18101477, 18101493, 18101741, 18101758, 18102147, 18102148, 18102149, 18102150, 18102151, 18102152, 18102153, 18102154, 18102186, 18102187, 18102188, 18102189, 18102219, 18102222, 18102238, 18102239, 18102241, 18102242, 18102245, 18102248, 18102249, 18102274, 18102275, 18102304, 18102312, 18102343, 18102491, 18102764, 18102806, 18102905, 18102970, 18102988, 18103143, 18103218, 18103275, 18103432, 18103697, 18103937, 18103945, 18104059, 18104331, 18104398, 18104448, 18104778, 18104976, 18104984, 18104992, 18105007, 18105098, 18105106, 18105114, 18105262, 18105452, 18105536, 18105593, 18105635, 18105692, 18105700, 18105726, 18106179, 18106252, 18106591, 18106773, 18106781, 18106799, 18106807, 18106914, 18107284, 18107292, 18107797, 18107805, 18107995, 18108035, 18108571, 18109077, 18109078, 18109079, 18109080, 18109081, 18109083, 18109086, 18109090, 18109092, 18109096, 18109101, 18109103, 18109135, 18109137, 18109138, 18109139, 18109142, 18109155, 18109156, 18109157, 18109158, 18109164, 18109167, 18109177, 18109178, 18109179, 18109180, 18109181, 18109182, 18109183, 18109184, 18109185, 18109188, 18109189, 18109190, 18109191, 18109192, 18109209, 18109214, 18109220, 18109222, 18109226, 18109227, 18109232, 18109234, 18109236, 78103868 |
Features | 5-Port, Clamp-On |
Includes | (2) Nuts |
Industry Type | Healthcare |
Material | Plastic |
Number of Ports | 5 |
Flow Rate - Maximum | 0.5 lpm |
Description
Gas Cylinder Regulator, Product Type Gas Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, S (U6112G-S)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44304)
- CATO. Cato Chief Plastic Fire Extinguisher Cabinet, Fits 20 Lbs. Extinguisher, Red (12051-H)
- HONEYWELL NORTH Cartridge, Organic Vapor (OV), Threaded, Black, 1 Pair (N75001L)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108810)
- INDUSTRIAL SCIENTIFIC iAssign Standard Tag, 10 pcs. (18109417)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108813)
- INDUSTRIAL SCIENTIFIC External Dust Filter, 5" L (17155934)
- INDUSTRIAL SCIENTIFIC Battery Pack, 3.7VDC, 18 hr. Life, Black (VTSB-401)
- BW TECHNOLOGIES Test Cap, Includes 1 ft. Hose, 1/8" dia. (BWC4-TC)
- Industrial Scientific Gas Detection Accessories