Shop All Calibration Equipment
Industrial Scientific
Gas Regulator, Demand Flow, CGA330
Mfr # 18103556
Zoro # G6875565
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type CGA330
- Flow Rate Demand Flow
- Material Stainless Steel
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18103556
- Zoro # G6875565
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | CGA330 |
Flow Rate | Demand Flow |
Material | Stainless Steel |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Inlet Connection Gender | Female |
For Cylinder Volume | 650 L |
Flow Rate - Minimum | 0 lpm |
Outlet Connection Gender | Female |
CGA Number | CGA 330 |
Flow Type | Demand Flow |
Body Material | Stainless Steel |
For Gas Type | Hydrogen Chloride, Nitrogen |
Flow Rate - Maximum | 3 lpm |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 650 L, Flow Type Demand Flow, Inlet Connection Gender Female, Outlet Connection Gender Female, CGA Number CGA 330, Flow Rate Scale Range Not Applicable, For Gas Type Hydrogen Chloride, Nitrogen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- ZORO SELECT Asbestos Fiberset PM, Fiberlock, Clear (7475-5)
- 3M Rdng Glss, +2.5 Top/Bottom, Clear, Plycrbnt (11459-00000-20)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 81104 (81104)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Carbon Monoxide (GBPRO-1-CPO)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, H2S, 0-200ppm, Orange (TX1-2)
- INDUSTRIAL SCIENTIFIC Tubing with Tee, 2 ft. (17155011)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, CO, 0-1000ppm, Orange (TX1-1)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18102509)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Chlorine (GBPRO-7-CPO)
- MSA SAFETY Devalving Tool (711228)
- Industrial Scientific Calibration Equipment