Shop All Regulators
Industrial Scientific
Gas Regulator, 0.5Lpm, Stainless Steel
Mfr # 18109565
Zoro # G8526338
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 lpm
- For Use With Calibration Gas Cylinders
- Valve Type Manual
- Material Stainless Steel
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109565
- Zoro # G8526338
- Country of Origin United States
- Category Regulators
Details
Item | Gas Cylinder Regulator |
Flow Rate | 0.5 lpm |
For Use With | Calibration Gas Cylinders |
Valve Type | Manual |
Material | Stainless Steel |
Body Material | Stainless Steel |
Product Type | Gas Regulator |
Valve Control Type | Manual |
Flow Rate - Maximum | 0.5 lpm |
Inlet Connection Gender | Male |
CGA Number | CGA C10 |
Outlet Connection Gender | Male |
For Gas Type | Carbon Monoxide, Nitrogen, Oxygen |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, Inlet Connection Gender Male, Outlet Connection Gender Male, Valve Control Type Manual, CGA Number CGA C10, For Gas Type Carbon Monoxide, Nitrogen, Oxygen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Contact Tip, 16 Series, Copper, PK25 (11601104)
- AMERICAN TORCH TIP Cutting Tip, size 6 (1-101-6)
- WELLER 0.118In 3.00Mm For Wta50 Tweezers (T0054414699)
- WESTWARD Magnify Lens With Diopter 2.00 (33N564)
- TURBOTORCH Heating Nozzle (0325-0109)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 175 psi, Use With: Oxygen (40-175-540)
- VICTOR Regulator, Heavy-Duty, High Capacity, Single Stage, Air Gas (0781-1422)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-320, 0 to 150 psi, Use With: Carbon Dioxide (223-4102)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-500, 0 to 125 psi, Use With: Med Gas Mix (KH1125)
- VICTOR Gas Regulator, Single Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-9134)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH1054)
- Industrial Scientific Regulators