Shop All Calibration Equipment
Industrial Scientific
Gas Regulator, 0.5Lpm, Stainless Steel
Mfr # 18103374
Zoro # G7183723
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type CGA330
- Flow Rate 0.5 lpm
- Material Stainless Steel
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18103374
- Zoro # G7183723
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | CGA330 |
Flow Rate | 0.5 lpm |
Material | Stainless Steel |
Industry Type | Healthcare |
Product Type | Gas Regulator |
CGA Number | CGA 330 |
For Cylinder Volume | 650 L |
Body Material | Stainless Steel |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 650 L, CGA Number CGA 330
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3XL Class 2 High Visibility Vest, Lime (3ZDP5)
- MUCK BOOT CO Mens Chore XF, Black, 11, PR (MCXF-000-BLK-110)
- PROFESSIONAL PLASTICS Single Face Shield (.020 Petg) - Price Per Shield, One Face Shield Wi (FABFACESHIELDFOAM)
- KLEENGUARD 3X-Large, 25 PK, White, SMS-Based Material (48976)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18100933)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, CO, 0-1000ppm, Orange (TX1-1)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (18100060-3)
- INDUSTRIAL SCIENTIFIC Calibration Cup (17152455)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, SO2, 0-150ppm, Orange (TX1-5)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen (GBPRO-C-CPO)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen Sulfide (GBPRO-2-CPO)
- Industrial Scientific Calibration Equipment