Shop All Calibration Equipment
Industrial Scientific
Gas Regulator, 0.5Lpm
Mfr # 18105841
Zoro # G8494236
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Flow Rate Demand Flow
- Material Stainless Steel
- Includes Switch
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18105841
- Zoro # G8494236
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Flow Rate | Demand Flow |
Material | Stainless Steel |
Includes | Switch |
Industry Type | Healthcare |
Type | Demand flow |
Product Type | Gas Regulator |
Flow Rate - Maximum | 3 lpm |
Inlet Pressure - Maximum | 150 psi |
Inlet Connection Gender | Male |
Outlet Connection Gender | Male |
For Cylinder Volume | 34 L, 58 L, 103 L |
Body Material | Stainless Steel |
For Gas Type | Carbon Dioxide, Nitrogen |
Flow Type | Demand Flow |
CGA Number | CGA C10 |
Flow Rate - Minimum | 0 lpm |
Outlet Pressure - Maximum | 150 psi |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 34 L, 58 L, 103 L, Flow Type Demand Flow, Inlet Connection Gender Male, Outlet Connection Gender Male, CGA Number CGA C10, Flow Rate Scale Range Not Applicable, For Gas Type Carbon Dioxide, Nitrogen, Includes Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (99-1-6200B-L)
- MSA SAFETY Remote Sample Draw Pump, Rechargeable (10152669)
- ALLEGRO INDUSTRIES Lens Covers, PK50 (NV2017)
- HY-KO Posted No Trespassing Keep Out Sign 6" x 14", 5PK (A23004)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18102509)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (18100060-3)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, SO2, 0-150ppm, Orange (TX1-5)
- INDUSTRIAL SCIENTIFIC Calibration Cup (17152455)
- INDUSTRIAL SCIENTIFIC Tubing with Tee, 2 ft. (17155011)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen (GBPRO-C-CPO)
- MSA SAFETY Gas Regulator, 0.25Lpm (467895)
- Industrial Scientific Gas Detection