Shop All Calibration Equipment
Industrial Scientific
Gas Regulator, 0.5Lpm
Mfr # 18103564
Zoro # G6943492
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Flow Rate Demand Flow
- Material Steel
- Industry Type Healthcare
- Product Type Gas Regulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18103564
- Zoro # G6943492
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Flow Rate | Demand Flow |
Material | Steel |
Industry Type | Healthcare |
Product Type | Gas Regulator |
For Gas Type | Methane, Nitrogen, Oxygen |
Outlet Connection Gender | Female |
CGA Number | CGA 600 |
Inlet Connection Gender | Female |
Flow Rate - Minimum | 0 lpm |
For Cylinder Volume | 34 L |
Body Material | Steel |
Flow Type | Demand Flow |
Flow Rate - Maximum | 3 lpm |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 34 L, Flow Type Demand Flow, Inlet Connection Gender Female, Outlet Connection Gender Female, CGA Number CGA 600, Flow Rate Scale Range Not Applicable, For Gas Type Methane, Nitrogen, Oxygen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Clear; White (M6-31-427)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- NMC Electrical Marker, 120/208 Volts, Pk25 (JL2037O)
- PLASTICADE Barricade, Type I, EG Sheet (105G-T12EGB6)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Carbon Monoxide (GBPRO-1-CPO)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 1/2 Lpm (18100883)
- INDUSTRIAL SCIENTIFIC Calibration Kit, 58L (18102189)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, SO2, 0-150ppm, Orange (TX1-5)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen (GBPRO-C-CPO)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen Sulfide (GBPRO-2-CPO)
- GASCO Gas Cylinder Regulator, 0.5Lpm (70-0.5)
- Industrial Scientific Gas Detection