Shop All Calibration Equipment
Industrial Scientific
Gas Regltr w/Pressure Switch, 650L, CGA705
Mfr # 18106757
Zoro # G6966942
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type CGA705
- Flow Rate Demand Flow
- Material Stainless Steel
- Includes Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18106757
- Zoro # G6966942
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | CGA705 |
Flow Rate | Demand Flow |
Material | Stainless Steel |
Includes | Switch |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Outlet Pressure - Maximum | 200 psi |
Inlet Pressure - Maximum | 200 psi |
For Gas Type | Ammonia, Nitrogen, Oxygen |
Body Material | Stainless Steel |
Flow Rate - Minimum | 0 lpm |
Inlet Connection Gender | Female |
Flow Type | Demand Flow |
Outlet Connection Gender | Female |
CGA Number | CGA 705 |
For Cylinder Volume | 650 L |
Flow Rate - Maximum | 3 lpm |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 650 L, Flow Type Demand Flow, Inlet Connection Gender Female, Outlet Connection Gender Female, CGA Number CGA 705, Flow Rate Scale Range Not Applicable, For Gas Type Ammonia, Nitrogen, Oxygen, Includes Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, L, 1 PR (9015-L (9))
- CHILL-ITS BY ERGODYNE Dew Rag, Orange/Red, Flames (6710)
- MASTER LOCK Oversized Plug Cover, Red (453L)
- CARHARTT Pocket T-Shirt, Men's, Orange, Size XL (K87-BOGXLREG)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, CO, 0-1000ppm, Orange (TX1-1)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm, Stainless Steel (18103374)
- INDUSTRIAL SCIENTIFIC Tubing with Tee, 2 ft. (17155011)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18103564)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen (GBPRO-C-CPO)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Chlorine (GBPRO-7-CPO)
- PORTAGAS Gas Regulator, 0.25Lpm (90005509)
- Industrial Scientific Gas Detection