Shop All Calibration Equipment
Industrial Scientific
Gas Regltr w/Pressure Switch, 650L, CGA660
Mfr # 18106740
Zoro # G6642422
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type CGA660
- Flow Rate Demand Flow
- Material Stainless Steel
- Includes Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18106740
- Zoro # G6642422
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | CGA660 |
Flow Rate | Demand Flow |
Material | Stainless Steel |
Includes | Switch |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Outlet Connection Gender | Female |
Flow Type | Demand Flow |
For Gas Type | Chlorine, Nitrogen |
Flow Rate - Maximum | 3 lpm |
Flow Rate - Minimum | 0 lpm |
Outlet Pressure - Maximum | 200 psi |
CGA Number | CGA 660 |
For Cylinder Volume | 650 L |
Body Material | Stainless Steel |
Inlet Connection Gender | Female |
Inlet Pressure - Maximum | 200 psi |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 650 L, Flow Type Demand Flow, Inlet Connection Gender Female, Outlet Connection Gender Female, CGA Number CGA 660, Flow Rate Scale Range Not Applicable, For Gas Type Chlorine, Nitrogen, Includes Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (ASVTA600 M 110)
- CONDOR VF, Knit Gloves, Beige, S, 5JK53, PR (60VY34)
- NMC Danger Do Not Enter Sign - Bilingual, DBA1P (DBA1P)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, 12PK (34-C232/XL)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, SO2, 0-150ppm, Orange (TX1-5)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18102509)
- INDUSTRIAL SCIENTIFIC Calibration Cup (17152455)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Carbon Monoxide (GBPRO-1-CPO)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen (GBPRO-C-CPO)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, NO2, 0-150ppm, Orange (TX1-4)
- AIMSAFETY PM Link For Gas Monitors (PM100/400 IR-LINK)
- Industrial Scientific Calibration Equipment