Shop All Calibration Equipment
Industrial Scientific
Gas Regltr w/Pressure Switch, 650L, CGA350
Mfr # 18108258
Zoro # G7103101
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type CGA350
- Flow Rate Demand Flow
- Material Stainless Steel
- Includes Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18108258
- Zoro # G7103101
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | CGA350 |
Flow Rate | Demand Flow |
Material | Stainless Steel |
Includes | Switch |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Flow Rate - Minimum | 0 lpm |
Inlet Pressure - Maximum | 200 psi |
For Gas Type | Carbon Monoxide, Nitrogen |
Outlet Pressure - Maximum | 200 psi |
CGA Number | CGA 350 |
Body Material | Stainless Steel |
Inlet Connection Gender | Female |
Outlet Connection Gender | Female |
Flow Rate - Maximum | 3 lpm |
For Cylinder Volume | 650 L |
Flow Type | Demand Flow |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 650 L, Flow Type Demand Flow, Inlet Connection Gender Female, Outlet Connection Gender Female, CGA Number CGA 350, Flow Rate Scale Range Not Applicable, For Gas Type Carbon Monoxide, Nitrogen, Includes Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOPOUT Group Lockout Box, Red, 4-1/2" H (KCC624)
- 2W INTERNATIONAL High Viz Public Safety Vest, Jumbo, Blue (PWB503BLJM)
- NMC General Warning Hazard Iso Label, Pk5 (ISO436AP)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist XL (GW901XL)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, SO2, 0-150ppm, Orange (TX1-5)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm, Stainless Steel (18103374)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen Sulfide (GBPRO-2-CPO)
- INDUSTRIAL SCIENTIFIC Calibration Kit, 58L (18102189)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, NO2, 0-150ppm, Orange (TX1-4)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, H2S, 0-200ppm, Orange (TX1-2)
- HONEYWELL Calibration Gas, 25 ppm H2S, Nitrogen, 58L (G0042-H25)
- Industrial Scientific Gas Detection