Shop All Calibration Equipment
Industrial Scientific
Gas Regltr w/Pressure Switch, 650L, CGA330
Mfr # 18105858
Zoro # G6905726
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type CGA330
- Flow Rate Demand Flow
- Material Stainless Steel
- Includes Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18105858
- Zoro # G6905726
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | CGA330 |
Flow Rate | Demand Flow |
Material | Stainless Steel |
Includes | Switch |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Inlet Connection Gender | Female |
For Gas Type | Hydrogen Chloride, Nitrogen |
For Cylinder Volume | 650 L |
Outlet Connection Gender | Female |
Flow Type | Demand Flow |
CGA Number | CGA 330 |
Body Material | Stainless Steel |
Outlet Pressure - Maximum | 200 psi |
Inlet Pressure - Maximum | 200 psi |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 650 L, Flow Type Demand Flow, Inlet Connection Gender Female, Outlet Connection Gender Female, CGA Number CGA 330, Flow Rate Scale Range Not Applicable, For Gas Type Hydrogen Chloride, Nitrogen, Includes Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN 3264, PK25 (ZEZ43264)
- BROTHER INTERNATIONAL Blk on White1'' Industrial Tape (TZES251)
- 3M Reading Glasses, +2.5, Clear, Polycarbonate (11436-00000-20)
- PORTWEST PU Palm Glove, XXXL (A120)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (18100060-3)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, CO, 0-1000ppm, Orange (TX1-1)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (GBPRO-3-CPO)
- INDUSTRIAL SCIENTIFIC Calibration Kit, 58L (18102189)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Chlorine (GBPRO-7-CPO)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18102509)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18100933)
- Industrial Scientific Calibration Equipment