Shop All Calibration Equipment
Industrial Scientific
Gas Regltr w/Pressure Switch, 552L, CGA590
Mfr # 18105833
Zoro # G6652344
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type CGA590
- Flow Rate Demand Flow
- Material Stainless Steel
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18105833
- Zoro # G6652344
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | CGA590 |
Flow Rate | Demand Flow |
Material | Stainless Steel |
Industry Type | Healthcare |
Product Type | Gas Regulator |
For Gas Type | Carbon Monoxide, Methane, Nitrogen, Oxygen |
Body Material | Stainless Steel |
Flow Rate - Maximum | 3 lpm |
For Cylinder Volume | 552 L |
Inlet Connection Gender | Male |
Outlet Connection Gender | Male |
Flow Rate - Minimum | 0 lpm |
CGA Number | CGA 590 |
Flow Type | Demand Flow |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 552 L, Flow Type Demand Flow, Inlet Connection Gender Male, Outlet Connection Gender Male, CGA Number CGA 590, Flow Rate Scale Range Not Applicable, For Gas Type Carbon Monoxide, Methane, Nitrogen, Oxygen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Orange, 1-1/2"H (72 /40 KD Orange)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 2L (KNC2RB 2L 0R)
- CONDOR Safety Glasses, Anti-Fog, Scratch-Resistant, Polycarbonate Lens, Frameless, Clear/Gray (4VCD5)
- BRADY Label, White, Labels/Roll: 250 (B30-219-595-BLNKWT)
- INDUSTRIAL SCIENTIFIC Tubing with Tee, 2 ft. (17155011)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, H2S, 0-200ppm, Orange (TX1-2)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18100933)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen (GBPRO-C-CPO)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 1/2 Lpm (18100883)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, CO, 0-1000ppm, Orange (TX1-1)
- ZORO SELECT Devalving Tool, Use With 29L, 58L, 103L (NLBC10DV)
- Industrial Scientific Gas Detection