Shop All Calibration Equipment
Industrial Scientific
Gas Regltr w/Pressure Switch, 34L, CGA600
Mfr # 18105866
Zoro # G6463177
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type CGA600
- Flow Rate Demand Flow
- Material Stainless Steel
- Includes Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18105866
- Zoro # G6463177
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | CGA600 |
Flow Rate | Demand Flow |
Material | Stainless Steel |
Includes | Switch |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Flow Rate - Maximum | 3 lpm |
Outlet Connection Gender | Female |
Inlet Pressure - Maximum | 150 psi |
Flow Rate - Minimum | 0 lpm |
Flow Type | Demand Flow |
Outlet Pressure - Maximum | 150 psi |
Inlet Connection Gender | Female |
For Cylinder Volume | 34 L |
CGA Number | CGA 600 |
Body Material | Stainless Steel |
For Gas Type | Carbon Monoxide, Nitrogen, Oxygen |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 34 L, Flow Type Demand Flow, Inlet Connection Gender Female, Outlet Connection Gender Female, CGA Number CGA 600, Flow Rate Scale Range Not Applicable, For Gas Type Carbon Monoxide, Nitrogen, Oxygen, Includes Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Flat Black Coarse-Roll (FBC.0360.R)
- DEFENDER SAFETY DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 24 Tan (DCT-E1-03)
- NEOS Overshoe, Nylon, Black, 11", Sz 3XL, PR (EXPG)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, SO2, 0-150ppm, Orange (TX1-5)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (GBPRO-3-CPO)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, CO, 0-1000ppm, Orange (TX1-1)
- INDUSTRIAL SCIENTIFIC Calibration Kit, 58L (18102189)
- INDUSTRIAL SCIENTIFIC Calibration Cup (17152455)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (18100060-3)
- HONEYWELL Calibration Gas, 25 ppm H2S, Nitrogen, 58L (G0042-H25)
- Industrial Scientific Gas Detection