Shop All Gas Detection Accessories
Industrial Scientific
Dust and Mist Filter, 5" L, Durable Design
Mfr # 17155932
Zoro # G6140115
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Radius BZ1 Filters and Caps
- Length 5 in
- Features Durable Design
- Width 5 in
- Power Source No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17155932
- Zoro # G6140115
- Country of Origin Costa Rica
- Category Gas Detection Accessories
Dimensions
Length | 5 in |
Width | 5 in |
Overall Width | 5 in |
Details
Item | Dust and Mist Filter |
For Use With | Radius BZ1 Filters and Caps |
Features | Durable Design |
Power Source | No |
Industry Type | Healthcare |
Status Indicator | No |
Filters | Dust & Particulates |
Series | Radius BZ1 |
Description
Dust and Mist Filter, Product Type Filter Disc & Sensor Cap, Series Radius BZ1, Filters Dust & Particulates, For Use With Radius BZ1 Filters and Caps, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Labeling Tape, 1" x 60yd per Roll, 3 Rolls/Case, Lime, 3PK (LT-1X60LM)
- CONDOR Back Support, Premium, XL (3RVC5)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder Frame 4"W X 6"H, PK2 (252940)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 4 mil Palm, Biodegradable Nitrile, Powder-Free, L, 50 PK (5559PF-L)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18106864)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 100 ppm (17156650-L)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108183)
- INDUSTRIAL SCIENTIFIC Hand Tool, 4" L, Light Weight (17156983)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 500 ppm (17156650-2)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- MSA SAFETY Replacement Sensor, Oxygen (10046946)
- Industrial Scientific Gas Detection Accessories