Shop All Gas Detection Accessories
Industrial Scientific
Dot Matrix Printer, ABS, 6-1/2 In L
Mfr # 18107763
Zoro # G8535012
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MX4 Calibration Station
- Length 6 1/2 in
- Height 2 5/8 in
- Status Indicator LED
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18107763
- Zoro # G8535012
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 6 1/2 in |
Height | 2 5/8 in |
Width | 6 3/8 in |
Overall Width | 6.38 in |
Overall Height | 2.63 in |
Overall Length | 6.5 in |
Details
Item | Dot Matrix Printer |
For Use With | MX4 Calibration Station |
Status Indicator | LED |
Industry Type | Healthcare |
Material | ABS Plastic |
Series | V-Cal |
Description
Dot Matrix Printer, Product Type Dot Matrix Printer, Series V-Cal, For Use With MX4 Calibration Station, Material ABS Plastic, Overall Height 2.63 in, Overall Length 6.5 in, Overall Width 6.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1143)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT112)
- CALLOWAY MILLS Natural, Lavender, Green, 17 W x 29 L (106011729)
- GASCO Calibration Gas, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-114)
- INDUSTRIAL SCIENTIFIC Dust and Mist Filter, 5" L, Durable Design (17155932)
- INDUSTRIAL SCIENTIFIC Dilution Tube For Use With Sampling Pum (17041740)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 58L (18109155)
- INDUSTRIAL SCIENTIFIC Gas Regulator Manifold, 5-Port, Clamp-On (18105924)
- INDUSTRIAL SCIENTIFIC Snsr Wtr Barrier Kit for Mfr No TX1, PK5 (18109230)
- INDUSTRIAL SCIENTIFIC Small Replacement Dual Sensor, O2 (17156920)
- MACURCO Control Panel, 12 Input, 10A, 100/240VAC (DVP-120)
- Industrial Scientific Gas Detection