Shop All Gas Detection Accessories
Industrial Scientific
Docking Station, For SafeCore Gas Detect
Mfr # 18109396-231
Zoro # G6140185
product price: $4,057.99
/ea
Free Shipping & Returns
$4,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SafeCore Gas Detectors
- Length 10 3/4 in
- Width 6 21/32 in
- Voltage 100V AC
- Status Indicator LCD Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109396-231
- Zoro # G6140185
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 10 3/4 in |
Width | 6 21/32 in |
Height | 9 31/32 in |
Cylinder Size | 34 L, 58 L, 103 L |
Test Stand Depth | 10.75 in |
Test Stand Height | 10.75 in |
Manufacturer Warranty Length | 2 yr |
Test Stand Width | 6.65 in |
Description
Docking Station, Product Type All-In-One Dock Station, Standards UL / CE, Includes Charger, Mounting Location Tabletop, Visual Alert Type LCD, Display Type Digital, Power Source DC Adapter, Mount Type Freestanding, Communication Protocol Ethernet, Data Logger Yes, Compatible Systems and Services Cloud Connectivity, Digital Memory Capacity Cloud Connectivity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL6X001200)
- MCR SAFETY Economy Series DuPont Kevlar Fiber Sleeves, One Size Fits All, Yellow, Pair (9378TE)
- 3M Roof Anchor, Swiveling Roof (2190071)
- NMC Hard Hat Area Sign - Bilingual, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (ESD651PB)
- INDUSTRIAL SCIENTIFIC Dust and Mist Filter, 5" L, Durable Design (17155932)
- INDUSTRIAL SCIENTIFIC Snsr Wtr Barrier Kit for Mfr No TX1, PK5 (18109230)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 20 ft. (18109207-20)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 30 ft. (18109207-30)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- INDUSTRIAL SCIENTIFIC Power Supply, 4" L, with Charger (17155923)
- AIMSAFETY Calibration Hood (PM-100 Cup)
- Industrial Scientific Gas Detection