Shop All Gas Detection Accessories
Industrial Scientific
Docking Station, CH4, CO, O2, H2S, HCN Gas
Mfr # 18109396-261
Zoro # G6140158
product price: $4,859.99
/ea
Free Shipping & Returns
$4,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0 Degrees to 50 Degrees C
- Status Indicator LCD Display
- Flow Rate 0.5 lpm
- Width 6 21/32 in
- Length 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109396-261
- Zoro # G6140158
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Width | 6 21/32 in |
Length | 10 3/4 in |
Cylinder Size | 34 L, 58 L, 103 L |
Height | 9 31/32 in |
Test Stand Height | 10.75 in |
Test Stand Width | 6.65 in |
Manufacturer Warranty Length | 2 yr |
Test Stand Depth | 10.75 in |
Description
Docking Station, Product Type All-In-One Dock Station, Standards UL / CE, Includes Charger, Mounting Location Tabletop, Visual Alert Type LCD, Display Type Digital, Power Source DC Adapter, Mount Type Freestanding, Communication Protocol Ethernet, Data Logger Yes, Compatible Systems and Services Cloud Connectivity, Digital Memory Capacity Cloud Connectivity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY B33 Series Paper Labels 2 in H x 4 in W White 750/RL (B33-55-424)
- COMPLYRIGHT Labor Law Poster, English, 2-1/2 in. W (EDOD1)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300M-08)
- ANSELL Onyx, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, Black (MICN643)
- INDUSTRIAL SCIENTIFIC Filter Inlet, with Water Barriers, PK3 (18109455)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108810)
- INDUSTRIAL SCIENTIFIC Dust Filter/Water Stop, Aspirated (17152395)
- INDUSTRIAL SCIENTIFIC Dust and Mist Filter, 5" L, Durable Design (17155932)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- MSA SAFETY Calibration Gas Cylinder, 34L (10048280)
- Industrial Scientific Gas Detection Accessories