Shop All Gas Detection Accessories
Industrial Scientific
Docking Station, CH4, CO, O2, H2S, HCN Gas
Mfr # 18109396-061
Zoro # G6140176
product price: $2,220.99
/ea
Free Shipping & Returns
$2,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SafeCore Gas Detectors
- Length 10 3/4 in
- Gas Type CH4, CO, H2S, HCN, O2
- Height 9 31/32 in
- Features Auto Detect Calibration Gas Type and Expiration Date Upon Cylinder Connection, DSX Standalone Requires No PC or Network Connection, DSX-L Local Server Provides Server-Based Record Storage, Fleet Management and Automated Maintenance and Custom Data Reporting, DSXi Cloud-Connected Provides Cloud-Based Record Storage with Automatic File Back-Up, Fleet Management and Automated Maintenance and Notifications Through iNet Control, Email Alerts and Notifications Provide Information on Worker Exposure, Instrument Usage and Instrument Service Needs, Print Bump Test and Calibration Certificates for Hot Work and Confined Space Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109396-061
- Zoro # G6140176
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 10 3/4 in |
Height | 9 31/32 in |
Cylinder Size | 34 L, 58 L, 103 L |
Width | 6 21/32 in |
Manufacturer Warranty Length | 2 yr |
Test Stand Height | 10.75 in |
Test Stand Width | 6.65 in |
Test Stand Depth | 10.75 in |
Description
Docking Station, Product Type All-In-One Dock Station, Standards UL / CE, Includes Charger, Mounting Location Tabletop, Visual Alert Type LCD, Display Type Digital, Power Source DC Adapter, Mount Type Freestanding, Communication Protocol Ethernet, Data Logger Yes, Compatible Systems and Services Cloud Connectivity, Digital Memory Capacity 8 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-DG_12x18 (T1-1352-DG_12x18)
- MCR SAFETY Glove, Cut Resistant, S, Hypermax Shell, PR (96782S)
- SHURTAPE Film Tape, Yellow, 100mm x 33m, PK12 (VP 410)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3416-10)
- INDUSTRIAL SCIENTIFIC Sampling Pump Filter, PK5 (1702-4191)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, HCN (17155306-B)
- INDUSTRIAL SCIENTIFIC Large Replacement Sensor, NH3 (17155306-6)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109206-10)
- INDUSTRIAL SCIENTIFIC Snsr Wtr Barrier Kit for Mfr No TX1, PK5 (18109230)
- INDUSTRIAL SCIENTIFIC Internal Dust Filter/Water Stop, Monitor (17058157)
- MSA SAFETY Calibration Gas Cylinder Stand, 24 In Dia (10105756)
- Industrial Scientific Gas Detection