Shop All Gas Detection Accessories
Industrial Scientific
Docking Station, CH4, CO, O2, H2S, HCN Gas
Mfr # 18109396-031
Zoro # G6140200
product price: $1,450.99
/ea
Free Shipping & Returns
$1,450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SafeCore Gas Detectors
- Length 10 3/4 in
- Cylinder Size 34 L, 58 L, 103 L
- Height 9 31/32 in
- Gas Type CH4, CO, H2S, HCN, O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109396-031
- Zoro # G6140200
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 10 3/4 in |
Cylinder Size | 34 L, 58 L, 103 L |
Height | 9 31/32 in |
Width | 6 21/32 in |
Test Stand Height | 10.75 in |
Test Stand Width | 6.65 in |
Test Stand Depth | 10.75 in |
Manufacturer Warranty Length | 2 yr |
Description
Docking Station, Product Type All-In-One Dock Station, Standards UL / CE, Includes Charger, Mounting Location Tabletop, Visual Alert Type LCD, Display Type Digital, Power Source DC Adapter, Mount Type Freestanding, Communication Protocol Ethernet, Data Logger Yes, Compatible Systems and Services Cloud Connectivity, Digital Memory Capacity 8 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, M, 1 PR (92743PUM)
- LYLE Decal, Danger Acrylonitrile, 10 x 7" (LCU4-0715-RA_10X7)
- 3M Combination Cartridge/Filter, Snap On/Off, OV, HEPA, Black, Magenta, 5 PK, NIOSH (TR-6510N)
- SKECHERS Work Shoes, 9-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 9.5)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17156650-3)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 500 ppm (17156650-2)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 116L (18109157)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 60 ft. (18109206-60)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- INDUSTRIAL SCIENTIFIC Dust and Mist Filter, 5" L, Durable Design (17155932)
- STORAGE BATTERY SYSTEMS Exhaust Fan 12" X 12", 110 Vac Input (H2FAN-12X12-110VAC)
- Industrial Scientific Gas Detection