Shop All Lab Equipment Parts
Industrial Scientific
Detector Tube, Detects Benzene, PK10
Mfr # 17158960
Zoro # G5521565
product price: $119.99
/pk 10, $12.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Benzene
- Measuring Range 0 to 200 ppm
- Product Type Gas Detection Tube
- Measurement Range 0 to 200 ppm
- Gas Detected Benzene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17158960
- Zoro # G5521565
- Country of Origin United States
- Category Lab Equipment Parts
Details
Item | Detector Tube |
Detects For | Benzene |
Measuring Range | 0 to 200 ppm |
Product Type | Gas Detection Tube |
Measurement Range | 0 to 200 ppm |
Gas Detected | Benzene |
For Use With | Industrial Scientific MX6 |
Description
Detector Tube, Measurement Range 0 to 200 ppm, Gas Detected Benzene, For Use With Industrial Scientific MX6, Product Type Gas Detection Tube, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Leaf Wetness Sensor (6420)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 14/20 (S291420)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount, 76mm Focus Block (SAB)
- LAB SAFETY SUPPLY Swab, Poly, 3.5mm Flex Tip, PK100 (22CW74)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 34L Cylinder Cap. (18106591)
- 3B SCIENTIFIC Magnetic Field Indicator (1003555)
- KEEN Ultrasonic Cleaner 30H (KE1233732)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 20x250' (248891)
- UNITED SCIENTIFIC Led Array (LEDA01)
- THERMO FISHER SCIENTIFIC ASHEVILLE Owl Multi Load Uvt Gel Tray for A2 Syst (A2-RL-UVT)
- DIGI-SENSE Type-J, FEP-Insulated Probe, Ctd Junct, (08466-81)
- Industrial Scientific Lab Equipment Parts