Shop All Calibration Equipment
Industrial Scientific
Datalink Cable
Mfr # 18106260
Zoro # G2377417
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6NE60, 6NE65
- Includes Software
- Features Instantly Download Alarm Events And Instrument Details, PC Via USB Interface
- Power Source 120V AC
- Product Type Datalink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18106260
- Zoro # G2377417
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Datalink Cable |
For Use With | 6NE60, 6NE65 |
Includes | Software |
Features | Instantly Download Alarm Events And Instrument Details, PC Via USB Interface |
Power Source | 120V AC |
Product Type | Datalink |
Series | GasBadge Pro |
Application | Downloads Alarm Events and Instrument Details |
Description
Datalink Cable, Product Type Datalink, Series GasBadge Pro, Application Downloads Alarm Events and Instrument Details, For Use With 6NE60, 6NE65, Includes Software, Operating Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Write-On Label Tape- Yellow, 1", PK3 (F13481-0100)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 3XL (UHV452PX-3XL-30)
- SPEAKMAN Gravityflo Single Head Drench Hose (SE-4920)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (GBPRO-3-CPO)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, CO, 0-1000ppm, Orange (TX1-1)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen (GBPRO-C-CPO)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 1/2 Lpm (18100883)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Carbon Monoxide (GBPRO-1-CPO)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18100933)
- MSA SAFETY Gas Regulator, 0.25Lpm (467895)
- Industrial Scientific Gas Detection