Shop All Gas Detection Accessories
Industrial Scientific
Conversion Kit, Asp to Diff, Orange
Mfr # 17152828-11
Zoro # G7012546
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101, Mfr. No. VTS-K5232111101
- Color Orange
- Length 8 in
- Width 8 in
- Includes Cal-Cup, Cover, Lock Washer, Screw, Spacer, Suspender Clip, Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 17152828-11
- Zoro # G7012546
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 8 in |
Width | 8 in |
Depth | 3 in |
Height | 5 in |
Overall Length | 8 in |
Overall Height | 5 in |
Overall Depth | 3 in |
Overall Width | 8 in |
Details
Item | Conversion Kit |
For Use With | Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101, Mfr. No. VTS-K5232111101 |
Color | Orange |
Includes | Cal-Cup, Cover, Lock Washer, Screw, Spacer, Suspender Clip, Tubing |
Industry Type | Healthcare |
Features | Complete Conversion Kit |
Power Source | Manual/Non-Powered |
Status Indicator | No |
Series | Ventis(R) MX4, Ventis(R) Pro5 |
Description
Conversion Kit, Product Type Conversion Kit, Series Ventis(R) MX4, Ventis(R) Pro5, Color Orange, Features Complete Conversion Kit, Overall Depth 3 in, For Use With Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101, Mfr. No. VTS-K5232111101, Includes Cal-Cup, Cover, Lock Washer, Screw, Spacer, Suspender Clip, Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- CHILL-ITS BY ERGODYNE Evaporative Cool Bandana, Tie, Lime, PK24 (6700)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- ZORO SELECT Chain Link, Orange, 3" Size, Plastic (80712-10)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 100 ft. (18109207-100)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108813)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 30 ft. (18109207-30)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 4" Dia., 5" L (18109498)
- INDUSTRIAL SCIENTIFIC Gas Regulator Manifold, 5-Port, Clamp-On (18105924)
- INDUSTRIAL SCIENTIFIC Power Supply, 4" L, with Charger (17155923)
- MSA SAFETY Tubing, 25 ft. (10153104)
- Industrial Scientific Gas Detection Accessories