Shop All Multi-Gas Detectors
Industrial Scientific
Confined Space Kit, 1/8 in. dia.
Mfr # VKVSP4-L11111
Zoro # G1924802
product price: $2,074.99
/ea
Free Shipping & Returns
$2,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen
- Features 110V AC Desktop Charger, Oxygen Sensors/Ventis Slide-On Pump, Ventis with LEL
- Includes 10 ft Sample Tubing, 34 L Cylinder of Calibration Gas, Calibration Cup and Tubing with T-Fitting, Dust Filter/Water Stop, Manual Regulator, Plastic Carrying Case
- Housing Color Orange
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VKVSP4-L11111
- Zoro # G1924802
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 7 in |
Overall Height | 14 in |
Overall Depth | 6 in |
Details
Item | Multi-Gas Detector |
Gas Detected | Carbon Monoxide, Hydrogen Sulfide, Oxygen |
Features | 110V AC Desktop Charger, Oxygen Sensors/Ventis Slide-On Pump, Ventis with LEL |
Includes | 10 ft Sample Tubing, 34 L Cylinder of Calibration Gas, Calibration Cup and Tubing with T-Fitting, Dust Filter/Water Stop, Manual Regulator, Plastic Carrying Case |
Housing Color | Orange |
Power Source | Battery |
Status Indicator | LED |
For Use With | Ventis MX4 |
Alarm Setting Adjustment | Adjustable Alarm Setting |
Series | Ventis MX4 |
Includes Probe | No |
Battery Chemistry | Lithium Ion |
Display Screen Type | LCD |
Replaceable Battery | Yes |
Includes Test Gas | Yes |
Number of Gases Detected | 3 |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Not Applicable, Series Ventis MX4, Status Indicator LED
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Lime, 2XL (61551)
- PIG PIG Spill Kit, Chem/Hazmat, Black (CLN1001)
- ALTA Knee Pads, Hard Shell Style, PR (50413.00)
- KAPPLER ProVent Knee-High Shoe/Boot Cover, White, One Size, 50PK (PVN023GW0S)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 2 yr Battery Life, Black (TX2-12011)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K1231100101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0230-CPO)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VP5-20001101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 8 hr Battery Life, Orange (VTS-L0003001101)
- BW TECHNOLOGIES Multi-Gas Detector, 3 Gas, Australia, 8 to 13 hr Battery Life, Yellow (XT-XWH0-Y-AU)
- Industrial Scientific Multi-Gas Detectors