Shop All Multi-Gas Detectors
Industrial Scientific
Confined Space Kit, 1/8 in. dia.
Mfr # VKVSP4-L01211
Zoro # G1924811
product price: $2,140.99
/ea
Free Shipping & Returns
$2,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 110V AC Desktop Charger, Oxygen Sensors/Ventis Slide-On Pump, Ventis with LEL
- Includes 10 ft Sample Tubing, 34 L Cylinder of Calibration Gas, Calibration Cup and Tubing with T-Fitting, Dust Filter/Water Stop, Manual Regulator, Plastic Carrying Case
- Housing Color Black
- Status Indicator LED
- Chemical Formula CO, H2S, O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VKVSP4-L01211
- Zoro # G1924811
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Height | 14 in |
Overall Width | 7 in |
Overall Depth | 6 in |
Details
Item | Multi-Gas Detector |
Features | 110V AC Desktop Charger, Oxygen Sensors/Ventis Slide-On Pump, Ventis with LEL |
Includes | 10 ft Sample Tubing, 34 L Cylinder of Calibration Gas, Calibration Cup and Tubing with T-Fitting, Dust Filter/Water Stop, Manual Regulator, Plastic Carrying Case |
Housing Color | Black |
Status Indicator | LED |
Chemical Formula | CO, H2S, O2 |
Power Source | Battery |
For Use With | Ventis MX4 |
Includes Test Gas | Yes |
Alarm Setting Adjustment | Adjustable Alarm Setting |
Battery Chemistry | Lithium Ion |
Number of Gases Detected | 3 |
Display Screen Type | LCD |
Series | Ventis MX4 |
Replaceable Battery | Yes |
Gas Detected | Carbon Monoxide, Hydrogen Sulfide, Oxygen |
Includes Probe | No |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Not Applicable, Series Ventis MX4, Status Indicator LED
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, Battleship Grey (H2-CH-08)
- NMC Dangerous When Wet 4 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL47P50)
- LYLE No Commuter Parking Sign, 18" x 12, T1-2487-EG_12x18 (T1-2487-EG_12x18)
- KRAFT TOOL Ultra Rubber Knee Pads (WL084)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0030-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 20 hr Battery Life, Orange (VTS-K1232101101)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178356)
- Industrial Scientific Gas Detection