Shop All Multi-Gas Detectors
Industrial Scientific
Confined Space Kit, 1/8 in. dia.
Mfr # VKVSP4-K11211
Zoro # G1924857
product price: $2,087.99
/ea
Free Shipping & Returns
$2,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen
- Includes 10 ft Sample Tubing, 34 L Cylinder of Calibration Gas, Calibration Cup and Tubing with T-Fitting, Dust Filter/Water Stop, Manual Regulator, Plastic Carrying Case
- Features 110V AC Desktop Charger, Oxygen Sensors/Ventis Slide-On Pump, Ventis with LEL
- Housing Color Orange
- IP Rating IP66/IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VKVSP4-K11211
- Zoro # G1924857
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 7 in |
Overall Height | 14 in |
Overall Depth | 6 in |
Details
Item | Multi-Gas Detector |
Gas Detected | Carbon Monoxide, Hydrogen Sulfide, Oxygen |
Includes | 10 ft Sample Tubing, 34 L Cylinder of Calibration Gas, Calibration Cup and Tubing with T-Fitting, Dust Filter/Water Stop, Manual Regulator, Plastic Carrying Case |
Features | 110V AC Desktop Charger, Oxygen Sensors/Ventis Slide-On Pump, Ventis with LEL |
Housing Color | Orange |
IP Rating | IP66/IP67 |
Chemical Formula | CO, H2S, O2 |
Status Indicator | LED |
Power Source | Battery |
For Use With | Ventis MX4 |
Communication Protocol | Wireless |
Includes Test Gas | Yes |
Display Screen Type | LCD |
Includes Probe | No |
Number of Gases Detected | 3 |
Battery Chemistry | Lithium Ion |
Replaceable Battery | Yes |
Series | Ventis MX4 |
Alarm Setting Adjustment | Adjustable Alarm Setting |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Wireless, Series Ventis MX4, Status Indicator LED
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Hinge-2 Roof Anchor 11ga Dacromet Finish w/ 36ct Duplex Nails. Retail Package (3013-D)
- ESS Rplmt Lens, Striketeam, Clear (740-0192)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (AK1815/O/7)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 11, PR (E011R/11)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-L11111)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- Industrial Scientific Gas Detection