Shop All Multi-Gas Detectors
Industrial Scientific
Confined Space Kit, 1/8 in. dia.
Mfr # VKVSP4-K11111
Zoro # G4849909
Free Shipping & Returns
$2,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen
- Includes 10 ft Sample Tubing, 34 L Cylinder of Calibration Gas, Calibration Cup and Tubing with T-Fitting, Dust Filter/Water Stop, Manual Regulator, Plastic Carrying Case
- Industry Type Healthcare
- Features 110V AC Desktop Charger, Oxygen Sensors/Ventis Slide-On Pump, Ventis with LEL
- Housing Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # VKVSP4-K11111
- Zoro # G4849909
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 6 in |
Overall Width | 7 in |
Overall Height | 14 in |
Details
Item | Multi-Gas Detector |
Gas Detected | Carbon Monoxide, Hydrogen Sulfide, Oxygen |
Includes | 10 ft Sample Tubing, 34 L Cylinder of Calibration Gas, Calibration Cup and Tubing with T-Fitting, Dust Filter/Water Stop, Manual Regulator, Plastic Carrying Case |
Industry Type | Healthcare |
Features | 110V AC Desktop Charger, Oxygen Sensors/Ventis Slide-On Pump, Ventis with LEL |
Housing Color | Orange |
Status Indicator | LED |
Power Source | Battery |
IP Rating | IP66/IP67 |
For Use With | Ventis MX4 |
Battery Chemistry | Lithium Ion |
Display Screen Type | LCD |
Alarm Setting Adjustment | Adjustable Alarm Setting |
Includes Probe | No |
Includes Test Gas | Yes |
Number of Gases Detected | 3 |
Replaceable Battery | Yes |
Communication Protocol | Wireless |
Series | Ventis MX4 |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Wireless, Series Ventis MX4, Status Indicator LED
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Safety Cabinet, Manual Close, 60 gal., Yellow, Legs (1060ML-50)
- MCR SAFETY Knit Gloves, S, Natural/Blk, PVC, PR (9668S)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves, Black, X-Large, Pair (BHG-05-XL)
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM350C)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K1231100101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- INDUSTRIAL SCIENTIFIC Wall-Mount Gas Cylinder Holder (17124348)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 2 yr Battery Life, Black (TX2-12011)
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- Industrial Scientific Multi-Gas Detectors