Shop All Multi-Gas Detectors
Industrial Scientific
Confined Space Kit, 1/8 in. dia.
Mfr # VKVSP4-K01211
Zoro # G7330114
product price: $2,130.99
/ea
Free Shipping & Returns
$2,130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Color Black
- Includes 10 ft Sample Tubing, 34 L Cylinder of Calibration Gas, Calibration Cup and Tubing with T-Fitting, Dust Filter/Water Stop, Manual Regulator, Plastic Carrying Case
- Power Source Battery
- Status Indicator LED
- Features 110V AC Desktop Charger, Oxygen Sensors/Ventis Slide-On Pump, Ventis with LEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # VKVSP4-K01211
- Zoro # G7330114
- UPC # N
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 7 in |
Overall Depth | 6 in |
Overall Height | 14 in |
Details
Housing Color | Black |
Includes | 10 ft Sample Tubing, 34 L Cylinder of Calibration Gas, Calibration Cup and Tubing with T-Fitting, Dust Filter/Water Stop, Manual Regulator, Plastic Carrying Case |
Power Source | Battery |
Item | Multi-Gas Detector |
Status Indicator | LED |
Features | 110V AC Desktop Charger, Oxygen Sensors/Ventis Slide-On Pump, Ventis with LEL |
For Use With | Ventis MX4 |
Display Screen Type | LCD |
Replaceable Battery | Yes |
Battery Chemistry | Lithium Ion |
Series | Ventis MX4 |
Alarm Setting Adjustment | Adjustable Alarm Setting |
Includes Test Gas | Yes |
Number of Gases Detected | 3 |
Gas Detected | Carbon Monoxide, Hydrogen Sulfide, Oxygen |
Includes Probe | No |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Not Applicable, Series Ventis MX4, Status Indicator LED
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL HyFlex® Cut Resistant Sleeve, 18 In L, Hook/Loop (70-718)
- KLEENGUARD V60 30-06 Readers Safety Glasses, IRUV Shade 5 Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (20558)
- 3M Worktunes Hearng Protctr (90543H1-DC-PS)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K1231100101)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- Industrial Scientific Gas Detection