Shop All Gas Detection Accessories
Industrial Scientific
CAT5E Network Cable, 10 ft.
Mfr # 17113895
Zoro # G7261344
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 17113952
- Length 10 ft
- Status Indicator No
- Series DSX, DSXi, DSXL
- Connection Cord Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17113895
- Zoro # G7261344
- Country of Origin Viet Nam
- Category Gas Detection Accessories
Dimensions
Length | 10 ft |
Connection Cord Length | 10 ft |
Details
Item | Cable |
For Use With | Mfr. No. 17113952 |
Status Indicator | No |
Series | DSX, DSXi, DSXL |
Description
Cable, Product Type Ethernet Cable, Series DSX, DSXi, DSXL, Connection Cord Length 10 ft, For Use With Mfr. No. 17113952
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 115)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-4-9-10)
- HONEYWELL UVEX Lens Tissue, For All Safety Glasses, PK400 (S475)
- 3M Nebulizer (FT-13)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 100 ft. (18109207-100)
- INDUSTRIAL SCIENTIFIC Dust Filter/Water Stop, Aspirated (17152395)
- INDUSTRIAL SCIENTIFIC iAssign Standard Tag, 10 pcs. (18109417)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-K)
- INDUSTRIAL SCIENTIFIC Docking Station, CH4, CO, O2, H2S, HCN Gas (18109396-261)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- SENSIT Leak Survey Drag Tube, 13/16 x 14-1/4 in. (874-00001)
- Industrial Scientific Gas Detection Accessories