Shop All Gas Detection Accessories
Industrial Scientific
Carrying Case, Nylon, Black
Mfr # 18109171
Zoro # G7062483
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TX1-1, TX1-2, TX1-4, TX1-5
- Color Black
- Inside Depth 4 1/2 in
- Construction Nylon
- Exterior Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109171
- Zoro # G7062483
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Inside Depth | 4 1/2 in |
Exterior Depth | 5 in |
Exterior Width | 8 in |
Inside Width | 7.75 in |
Inside Length | 7.75 in |
Exterior Length | 8 in |
Exterior Height | 5 in |
Inside Height | 4.5 in |
Details
Item | Protective Case |
For Use With | TX1-1, TX1-2, TX1-4, TX1-5 |
Color | Black |
Construction | Nylon |
Housing Material | Nylon |
Description
Protective Case, Product Type Protective Case, Series Not Applicable, For Use With TX1-1, TX1-2, TX1-4, TX1-5, Housing Material Nylon, Inside Height 4.5 in, Inside Length 7.75 in, Inside Width 7.75 in, Color Black, Exterior Height 5 in, Exterior Length 8 in, Exterior Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 0.75x0.75, PK2500 (S075X075YAJ)
- SIGNMISSION No Parking In Driveway 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - In Driveway (A-1218 No Parking Signs - In Driveway)
- BROTHER Tape Cassette, 14.3 mm Max. Wire Diameter (HSe661E)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, White Steel, 6 in x 6 in, For Use With Beam Smoke Detector DS240 & DS241 (STI 9623)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108810)
- INDUSTRIAL SCIENTIFIC Gas Detection MX6 Sensor, CH4 Sensor (17124975-M)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108175)
- INDUSTRIAL SCIENTIFIC Dot Matrix Printer, ABS, 6-1/2 In L (18107763)
- INDUSTRIAL SCIENTIFIC Dilution Tube For Use With Sampling Pum (17041740)
- INDUSTRIAL SCIENTIFIC Sampling Probe, 6 ft. (18101386)
- BACHARACH Replacement Sensor, Refrigerant Informant (19-0510)
- Industrial Scientific Gas Detection Accessories