Shop All Gas Detection Accessories
Industrial Scientific
Carrying Case, Nylon, Black
Mfr # 18108810
Zoro # G7578471
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis(R) with Pump
- Color Black
- Features Rugged Design, Weather Resistant
- Exterior Width 1.5 in
- Includes Clip, Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18108810
- Zoro # G7578471
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Exterior Width | 1.5 in |
Exterior Depth | 4 in |
Exterior Length | 2.33 in |
Exterior Height | 4 in |
Details
Item | Carrying Case |
For Use With | Ventis(R) with Pump |
Color | Black |
Features | Rugged Design, Weather Resistant |
Includes | Clip, Strap |
Construction | Nylon |
Carrying Type | Wrist Strap |
Series | Ventis MX4, Ventis Pro5 |
Resistance Properties | Water Resistant |
Housing Material | Nylon |
Description
Carrying Case, Product Type Carrying Case, Series Ventis MX4, Ventis Pro5, Resistance Properties Water Resistant, For Use With Ventis(R) with Pump, Housing Material Nylon, Mounting Location Wrist, Carrying Type Wrist Strap, Color Black, Exterior Height 4 in, Exterior Length 2.33 in, Exterior Width 1.5 in, Features Rugged Design, Weather Resistant, Includes Clip, Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Lt Tan Poplin Work Shirt, L (SP14LT RG L)
- MSA SAFETY Replacement Sensor, Detects H2S, CO (10121213)
- MAXXIMA Chrome Base and Single Lead Wire, L4.12In (3LXF6)
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (40277)
- INDUSTRIAL SCIENTIFIC Polycarbonate Probe 4 Ft W/ Tubing (18101428)
- INDUSTRIAL SCIENTIFIC Sampling Probe, 6 ft. (18101386)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109207-10)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109206-10)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, O2 (17155304-3)
- INDUSTRIAL SCIENTIFIC Goretex Filter Insert For High Capacity (17057803)
- DRAEGER P3U POLYTRON 7000 DETECTOR GAS SENSOR (8317610)
- Industrial Scientific Gas Detection Accessories